!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASTER TECH MAINT SET W/ CABINET,1046PC

MASTER TECH MAINT SET W/ CABINET,1046PC

PROTO

MASTER TECH MAINT SET W/ CABINET,1046PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER TECH MAINT SET W/ CABINET,1046PC

MASTER TECH MAINT SET W/ CABINET,1046PC

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTCS1046MASBX2
  • Mfr. Model # JCS-1046MASBX2
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.43 lbs

Technical Specs

  • Item MASTER TECH MAINTENANCE SET
  • Pliers Included Diagonal w/Grip, Need Nose w/Grip, Needle Nose Curve w/Grip, Needle Nose w/Cutter, Duckbill w/Grip, Power Track II: 4-5/8", 7-1/16", 9-9/16", 16-7/8", Slip Joint w/Grip: 6-1/2", 8", Wire Strippers, Heavy Duty Diagonal, Ignition with Grip, Hose Clamp w/Grip, Linemans, End Cutting w/Grip, Locking Long Nose 6", Locking Straight 7", Locking Curved 10", Aviation Snip Straight, Duckbill 7", Straight 12-
  • Miscellaneous Tools Included Puller Parts-Cap Screw, Spring Clip, Tip Detachable, Jaw 10 Ton Dual-Rev, Jaw 10 Ton Narrow, Jaw 10 Ton Cap Screw, Spring Clip, Tip Detachable, Jaw 6 Ton, Jaw 6 Ton Narrow, Cap Screw, Slide Hammer 5 lb., Jaw Inside 2 Reach, Jaw Reversible, Pin Pivot, Slotted Cross Arm, Screw Cap, Screw Forcing Acme, Slotted Crossarm, Crossarm 6 Ton 2 Way, Screw Forcing Acme, Crossarm 2 Way, Crossarm 3 Way, Yoke 2
  • Number of Wrenches 237
  • Number of Miscellaneous Tools 219
  • Tool Storage Included Yes
  • Number of Pieces 1046
  • Wrenches Included 12 Pt Box: 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8, 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30, 30 x 32mm, 6 Pt Ratcheting Box: 7 x 8, 9 x 10, 11 x 13, 12 x 14, 15 x 17mm, 12 Pt Ratcheting Box: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8", 6 Pt Combination Short: 1/8, 5/32, 3/16, 1/4, 9/32, 5/1
  • Number of Pliers 25
  • Includes 5RRG1 Rolling Workstation
  • Primary Application Technician

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list