Skip Content
SOCKET DEEP 12PT 12MMX1/4DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 12PT 12MMX1/4DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4712LTM
  • Mfr. Model # 4712LTM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Chrome
  • Drive Size 1/4"
  • SAE or Metric Metric
  • Overall Length 50.5mm
  • Material TorquePlus
  • Item Socket
  • Socket Depth Deep
  • Number of Points 12
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Drive Type Square
  • Standards ASME B107.5M, AS954E S3.8.1
  • Socket Sizes 12mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 12 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list