Skip Content
SOCKET DEEP 12PT 1/2IN DR 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 12PT 1/2IN DR 5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDS122F
  • Mfr. Model # DS122F
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 12 point size 5/8 inch.

Technical Specs

  • Finish Chrome Vanadium
  • Drive Size 1/2"
  • Item Deep Socket
  • SAE or Metric SAE
  • Overall Length 3.03"
  • Number of Points 12
  • Socket Depth Deep
  • Material Chrome Vanadium Steel
  • Socket Sizes 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list