Skip Content
SOCKET DEEP 12PT 1/2 DR 24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 12PT 1/2 DR 24MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5324M
  • Mfr. Model # 5324M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 35
  • Shipping Weight 0.55 lbs

Product Details

Deep socket, 12 point, 24 mm, 1/2 inch drive.

Technical Specs

  • Drive Size 1/2"
  • Item Socket
  • Material Alloy Steel
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 82.5mm
  • Finish Full Polish
  • Standards ASME B107.5M, AS954E S3.8.1
  • Number of Points 12
  • Socket Depth Deep
  • Output Type Triple Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Proto(R) 12 Point Sockets are Ideal for Use on Stubborn or Damaged Fasteners, Fasteners Made From Soft Materials, Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Torqueplus(TM) Configuration Employs a Radius-corner Design, Minimizing Slippage, Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows the User to More Easily Turn Worn, Rounded or Rusted Fasteners
  • Socket Sizes 24 Mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List