Skip Content
SOCKET DEEP 1/4IN DRIVE 6PT 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 1/4IN DRIVE 6PT 6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMS1406
  • Mfr. Model # DMS1406
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Product Details

Six Point 1/4 inch drive deep metric socket. Chrome vanadium steel. Size 6 mm.

Technical Specs

  • Item Deep Socket
  • Drive Size 1/4"
  • SAE or Metric Metric
  • Finish Chrome Vanadium
  • Overall Length 50mm
  • Number of Points 6
  • Socket Depth Deep
  • Material Chrome Vanadium Steel
  • Socket Sizes 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list