Skip Content
SOCKET,DEEP,1/4 IN DR,6 PT,13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,DEEP,1/4 IN DR,6 PT,13MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A282
  • Mfr. Model # 12A282
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Drive Size 1/4"
  • Item Socket
  • Finish SuperKrome
  • Material Alloy Steel
  • SAE or Metric Metric
  • Overall Length 2"
  • Socket Depth Deep
  • Number of Points 6
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Sizes 13mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list