Skip Content
SOCKET,DEEP,1/4 IN DR,12 PT,7/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,DEEP,1/4 IN DR,12 PT,7/32 IN

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K577
  • Mfr. Model # 20K577
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Item Socket
  • Material Alloy Steel
  • Overall Length 2"
  • Socket Depth Deep
  • Number of Points 12
  • Features Corrosion Resistant
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 7/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list