Skip Content
SOCKET,DEEP,1/4 IN DR,12 PT,5.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,DEEP,1/4 IN DR,12 PT,5.5MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K574
  • Mfr. Model # 20K574
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Super Chrome
  • Material Alloy Steel
  • Item Socket
  • Drive Size 1/4"
  • SAE or Metric Metric
  • Overall Length 2"
  • Number of Points 12
  • Socket Depth Deep
  • Features Corrosion Resistant
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 12 pt.
  • Socket Sizes 5-1/2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list