Skip Content
SOCKET DEEP 1/2IN DRIVE 6PT 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 1/2IN DRIVE 6PT 21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMS12621
  • Mfr. Model # DMS12621
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 21
  • Shipping Weight 0.395 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 6 point, size 21 mm.

Technical Specs

  • Overall Length 77 Mm
  • Item Deep Socket
  • Number of Points 6
  • Finish Chrome Vanadium
  • Socket Depth Deep
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Material Chrome Vanadium Steel
  • Socket Sizes 21mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List