Skip Content
SOCKET DEEP 1/2IN DRIVE 6PT 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 1/2IN DRIVE 6PT 15MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMS12615
  • Mfr. Model # DMS12615
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 21
  • Shipping Weight 0.245 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 6 point, 15 mm.

Technical Specs

  • Item Deep Socket
  • Drive Size 1/2"
  • Finish Chrome Vanadium
  • SAE or Metric Metric
  • Overall Length 77 Mm
  • Number of Points 6
  • Socket Depth Deep
  • Material Chrome Vanadium Steel
  • Socket Sizes 15 Mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list