Skip Content
SOCKET DEEP 1/2IN DRIVE 6PT 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 1/2IN DRIVE 6PT 13MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMS12613
  • Mfr. Model # DMS12613
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 21
  • Shipping Weight 0.25 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 6 point, size 13 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Deep Socket
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Number of Points 6
  • Overall Length 77 Mm
  • Socket Depth Deep
  • Material Chrome Vanadium Steel
  • Socket Sizes 13mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List