Skip Content
SOCKET DEEP 1/2IN DRIVE 6PT 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET DEEP 1/2IN DRIVE 6PT 11MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDMS12611
  • Mfr. Model # DMS12611
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 21
  • Shipping Weight 0.23 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 6 point, size 11 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Deep Socket
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 77 Mm
  • Socket Depth Deep
  • Socket Sizes 11mm
  • Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list