Skip Content
SOCKET,DEEP,1/2 IN DR,6 PTS,24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,DEEP,1/2 IN DR,6 PTS,24MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K040
  • Mfr. Model # 20K040
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 1/2"
  • Material Alloy Steel
  • Item Socket
  • SAE or Metric Metric
  • Socket Depth Deep
  • Number of Points 6
  • Overall Length 3-1/4"
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Sizes 24mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Corrosion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list