Skip Content
SOCKET CAP SCRW ASST,106 PCS,9 SZS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET CAP SCRW ASST,106 PCS,9 SZS

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZC9
  • Mfr. Model # 3KZC9
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Finish Plain
  • Includes 25 Each 8-32 x 1/2, 10-24 x 1/2, 20 Each 10-24 x 1, 10 Each 1/4-20 x 1/2, 1/4-20 x 1, 5 Each 5/16-18 x 1, 5/16-18 x 1 1/2, 3 Each 3/8-16 x 1, 3/8-16 x 1 1/2
  • Item Socket Head Cap Screw Assortment
  • Material Alloy Steel
  • Length 1/2 to 1 1/2"
  • Number of Pieces 106
  • Package Quantity 1
  • Size 8-32, 10-24, 1/4-20, 5/16-18, 3/8-16
  • Type Standard
  • Drive Type Socket
  • Driver Size -
  • Number of Sizes 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list