SOCKET CAP SCREW,SS,5/16-18X7/8 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET CAP SCREW,SS,5/16-18X7/8 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5UGY3
  • Mfr. Model # 5UGY3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Thread Length 7/8"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness B70 to B95
  • Head Dia. 0.469"
  • Head Height 0.312"
  • Fastener Finish Plain
  • Material Grade 18-8
  • Fastener Thread Type UNC (Coarse)
  • Basic Material Stainless Steel
  • Fastener Industry Standards ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 5/16"
  • Dia./Thread Size 5/16"-18
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list