Skip Content
SOCKET CAP SCREW,SS,5/16-18X3-3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET CAP SCREW,SS,5/16-18X3-3/4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5UHC7
  • Mfr. Model # 5UHC7
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Thread Length 1-1/8"
  • Thread Style Partially Threaded
  • Rockwell Hardness B70 to B95
  • Thread Direction Right Hand
  • Head Dia. 0.469"
  • Head Height 0.312"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 5/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 18-8
  • Fastener Thread Type UNC
  • Screw Industry Standards ANSI B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list