Skip Content
SOCKET CAP SCREW,SS,1/4-20X3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET CAP SCREW,SS,1/4-20X3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5UHA9
  • Mfr. Model # 5UHA9
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 1"
  • Drive Size 3/16"
  • Rockwell Hardness B70 to B95
  • Thread Direction Right Hand
  • Head Dia. 0.375"
  • Head Height 0.250"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 psi
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list