SOCKET CAP SCREW,SS,1/4-20X2-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET CAP SCREW,SS,1/4-20X2-3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5UHA6
  • Mfr. Model # 5UHA6
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Thread Length 1-1/4"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness B70 to B95
  • Head Dia. 0.375"
  • Head Height 0.250"
  • Material Grade 18-8
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ANSI B18.3
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list