Skip Content
SOCKET CAP SCREW,5/16-18 X2-3/4 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET CAP SCREW,5/16-18 X2-3/4 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5UHC4
  • Mfr. Model # 5UHC4
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Drive Size 1/4"
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 1-1/8"
  • Thread Direction Right Hand
  • Rockwell Hardness B70 to B95
  • Head Height 0.312"
  • Head Dia. 0.469"
  • Length 2-3/4"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Basic Material Stainless Steel
  • Dia./Thread Size 5/16"-18
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list