Skip Content
SOCKET CAP,PVC,4 IN,1500 PSI,140 DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET CAP,PVC,4 IN,1500 PSI,140 DE

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKK9
  • Mfr. Model # 1WKK9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Item Socket Cap
  • Colour White
  • Standards Cell Class 12454, ASTM D1784
  • Pipe Size 4"
  • Schedule DWV
  • Fittings Sub-Category Caps
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Cap
  • Fitting Schedule/Class Schedule DWV
  • Fitting Connection Type Hub
  • Basic Fitting Shape Cap
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List