!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE DETENT SOCKET/CAP, SILVER, 5000 PSI, STAINLESS STEEL

CONCRETE DETENT SOCKET/CAP, SILVER, 5000 PSI, STAINLESS STEEL

DBI-SALA

CONCRETE DETENT SOCKET/CAP, SILVER, 5000 PSI, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE DETENT SOCKET/CAP, SILVER, 5000 PSI, STAINLESS STEEL

CONCRETE DETENT SOCKET/CAP, SILVER, 5000 PSI, STAINLESS STEEL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI2101000C
  • Mfr. Model # 2101000C
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

This ANSI/OSHA-certified, concrete detent socket and cap is suitable for a wall with a six-inch thickness. It has a concrete strength of 5000 PSI and a tensile strength of 5000 pounds. It can be mounted on a hole of 7/8-inch diameter. It is made of stainless steel and is used in construction, mining, and general industries.

Technical Specs

  • Item Concrete Detent Socket and Cap
  • Weight Capacity 310 lb
  • Anchor Installation Permanent
  • Attachment Point D-Ring
  • Standards OSHA 1910.140, OSHA 1926.502
  • For Hole Dia. 7/8 in
  • Includes Mounting Hardware Yes
  • Workers per System 1
  • Max. Hole Depth 4-1/4 in
  • Anchor Material Stainless Steel
  • Tensile Strength 5,000 lb
  • Detent Anchor Components Cap, Detent Socket
  • Concrete Strength 3,000 psi
  • For Wall Thickness 7 1/2 in
  • Mounting Type Adhesive/Screws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list