Skip Content
SOCKET BIT 3/8 DR T45 TORX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET BIT 3/8 DR T45 TORX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5239-45W
  • Mfr. Model # 5239-45W
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 32
  • Shipping Weight 0.12 lbs

Product Details

Torx bit socket, T45 3/8 inch drive.

Technical Specs

  • Finish Full Polished Chrome
  • Item Socket Bit
  • SAE or Metric SAE
  • Number of Points 6
  • Drive Size 3/8"
  • Overall Length 1-31/32"
  • Socket Depth Shallow
  • Tip Size T45
  • Insert Length 7/8"
  • Bit Style Torx(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list