SOCKET BIT 3/8 DR T40 TORX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET BIT 3/8 DR T40 TORX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5239-40W
  • Mfr. Model # 5239-40W
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 32
  • Shipping Weight 0.12 lbs

Product Details

Torx bit socket, T40 3/8 inch drive.

Technical Specs

  • Item Proto(R) 3/8" Drive Torx(R) Screwdriver Bit Sockets
  • Finish Full Polished Chrome
  • Overall Length 1-23/32"
  • Number of Points 6
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Socket Depth Shallow
  • Features Proto(R) Bits are Offered in a Broad Range to Accommodate Production Assembly Applications, Hex Bit Set Includes Socket Bar and Socket Clips.
  • Tip Size T40
  • Insert Length 7/8"
  • Bit Style Torx(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list