SOCKET BIT 3/8 DR SLOTTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET BIT 3/8 DR SLOTTED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5244
  • Mfr. Model # 5244
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 32
  • Shipping Weight 0.06 lbs

Product Details

11/16 inch drag link socket, 3/8 inch drive.

Technical Specs

  • Item Proto(R) 3/8" Drive Link Socket
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 1-1/8"
  • Finish Non-Impact
  • Features Ball Detent
  • Material Heat Treated Alloy Steel
  • Tip Size 11/16"
  • Number of Points 1
  • Bit Style Slotted
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list