SOCKET BIT 3/8 DR #2 PHILLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET BIT 3/8 DR #2 PHILLIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5241
  • Mfr. Model # 5241
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 32
  • Shipping Weight 0.11 lbs

Product Details

Screwdriver bit socket, Phillips #2, 3/8 inch drive.

Technical Specs

  • Item Proto(R) 3/8" Drive Phillips(R) Screwdriver Bit Socket
  • Drive Size 3/8"
  • Finish Full Polished Chrome
  • SAE or Metric SAE
  • Overall Length 3"
  • Number of Points 4
  • Socket Depth Standard
  • Tip Size #2
  • Bit Style Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list