SOCKET BIT 1/4 DR T27  TORX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET BIT 1/4 DR T27 TORX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4739-27W
  • Mfr. Model # 4739-27W
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.1 lbs

Product Details

1/4 drive socket Torx(R) bit includes T27.

Technical Specs

  • Finish Full Polish
  • Drive Size 1/4"
  • Item 1/4" Drive Torx(R) Bit
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 1-1/2"
  • Socket Depth Deep
  • Tip Size T27
  • Insert Length 5/8"
  • Bit Style Torx(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list