Skip Content
SOCKET AXLE NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET AXLE NUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMA1236
  • Mfr. Model # PMA1236
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 40
  • Shipping Weight 1.23 lbs

Product Details

Front wheel drive axle nut socket, 1/2 inch drive, 36 mm.

Technical Specs

  • SAE or Metric Metric
  • Drive Size 1/2"
  • Item Axle Nut Socket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list