Skip Content
SOCKET ADAPTER,1/2 DR,3/8 F X 1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET ADAPTER,1/2 DR,3/8 F X 1/4 I

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P877
  • Mfr. Model # 12P877
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish SuperKrome
  • Drive Size 1/2"
  • Item Socket Adapter
  • Overall Length 1-1/8"
  • Features Corrosion Resistant, Spring Loaded Steel Ball
  • Number of Pieces 1
  • Drive Type Female Square
  • Locking No
  • Output Drive Type Male Square
  • Output Drive Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list