SOCKET 7WY HVY DUTY VEHICLE SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 7WY HVY DUTY VEHICLE SIDE

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL27068
  • Mfr. Model # 27068
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 3068
  • Shipping Weight 0.79 lbs

Product Details

7-pole round socket in a heavy-duty die cast housing with cover. 3-hole mounting. Vehicle side.

Technical Specs

  • Includes Heavy Duty Die Cast Housing with Cover, 3 Hole Mount
  • Item Trailer Connector, 7 Way Round
  • Connection Type 7 Way Socket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list