Skip Content
SOCKET 6PT 9MM 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 9MM 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5409MH
  • Mfr. Model # 5409MH
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Socket
  • Drive Size 1/2"
  • Material Heat Treated Alloy Steel
  • Overall Length 1-1/2"
  • Finish Full Polish
  • SAE or Metric Metric
  • Number of Points 6
  • Socket Depth Standard
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Drive Type Square
  • Standards ASME B107.110-2012
  • Output Type 6 pt.
  • Socket Sizes 9mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List