Skip Content
SOCKET 6PT 31/32 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 31/32 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5431H
  • Mfr. Model # 5431H
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Standard socket, 6 point, 31/32 inch x 1/2 inch drive.

Technical Specs

  • Item Socket
  • Finish Chrome
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Material Alloy Steel
  • Overall Length 1-9/16"
  • Socket Depth Standard
  • Number of Points 6
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Drive Type Square
  • Standards ASME B107.1
  • Output Type 6 pt.
  • Socket Sizes 31/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list