Skip Content
SOCKET 6PT 3/8IN DR 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 6PT 3/8IN DR 21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS38621
  • Mfr. Model # MS38621
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.175 lbs

Product Details

Chrome vanadium steel, 3/8 inch drive, 6 point, 21 mm.

Technical Specs

  • Drive Size 3/8"
  • Finish Chrome Vanadium
  • Item Socket
  • Overall Length 31mm
  • Number of Points 6
  • SAE or Metric Metric
  • Material Chrome
  • Socket Sizes 21mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List