Skip Content
SOCKET 6PT 3/8IN DR 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 3/8IN DR 17MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS38617
  • Mfr. Model # MS38617
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Chrome vanadium steel, 3/8 inch drive, 6 point, 17 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Socket
  • Drive Size 3/8"
  • Number of Points 6
  • SAE or Metric Metric
  • Overall Length 27 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list