Skip Content
SOCKET 6PT 3/8IN DR 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 3/8IN DR 13/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS386K
  • Mfr. Model # SS386K
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 17
  • Shipping Weight 0.19 lbs

Product Details

3/8 inch drive socket, 6 point, 13/16 inch.

Technical Specs

  • Item Socket
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 1-9/64"
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 13/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list