SOCKET 6PT 3/8IN DR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 6PT 3/8IN DR 1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS386C
  • Mfr. Model # SS386C
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 17
  • Shipping Weight 0.07 lbs

Product Details

3/8 inch drive socket, 6 point, 1/2 inch.

Technical Specs

  • Item Socket
  • Overall Length 1"
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list