SOCKET 6PT 21/32 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 6PT 21/32 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5421H
  • Mfr. Model # 5421H
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Standard socket, 6 point, 21/32 inch x 1/2 inch drive.

Technical Specs

  • Material Alloy Steel
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Finish Chrome
  • Overall Length 1-1/2"
  • Item Socket
  • Number of Points 6
  • Socket Depth Standard
  • Drive Type Square
  • Standards ASME B107.1
  • Socket Sizes 21/32"
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 6 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list