Skip Content
SOCKET 6PT 11MM 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 11MM 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5411MH
  • Mfr. Model # 5411MH
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 1-7/16"
  • Number of Points 6
  • Socket Depth Standard
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Material Alloy Steel
  • Drive Type Square
  • Standards ASME B107.5M
  • Socket Sizes 11mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 6 pt.
  • Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list