Skip Content
SOCKET 6PT 1-9/16 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 1-9/16 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5450H
  • Mfr. Model # 5450H
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Standard socket, 6 point, 1-9/16 inch x 1/2 inch drive.

Technical Specs

  • Item Socket
  • Material Alloy Steel
  • Finish Chrome
  • Drive Size 1/2"
  • Overall Length 2-1/4"
  • Number of Points 6
  • SAE or Metric SAE
  • Socket Depth Standard
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Drive Type Square
  • Standards ASME B107.1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type 6 pt.
  • Socket Sizes 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list