Skip Content
SOCKET 6PT 1/4IN DR 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 6PT 1/4IN DR 9MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1409
  • Mfr. Model # MS1409
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Six Point 1/4 inch drive shallow metric socket. Chrome vanadium steel. Size 9 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Shallow Socket
  • Drive Size 1/4"
  • SAE or Metric Metric
  • Overall Length 24.8 Mm
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 9 Mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List