Skip Content
SOCKET 6PT 1/4IN DR 5/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET 6PT 1/4IN DR 5/32IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS1459
  • Mfr. Model # SS1459
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 14
  • Shipping Weight 0.025 lbs

Product Details

Six Point 1/4 inch drive shallow SAE socket. Chrome vanadium steel. Size 5/32 inch.

Technical Specs

  • Item Socket
  • Finish Chrome Vanadium
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list