Skip Content
SOCKET 6PT 1/4IN DR 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 1/4IN DR 12MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1412
  • Mfr. Model # MS1412
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Six Point 1/4 inch drive shallow metric socket. Chrome vanadium steel. Size 12 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Item Shallow Socket
  • Drive Size 1/4"
  • SAE or Metric Metric
  • Overall Length 24.8 Mm
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 12mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list