SOCKET 6PT 1/4IN DR 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 6PT 1/4IN DR 1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS1462
  • Mfr. Model # SS1462
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 14
  • Shipping Weight 0.03 lbs

Product Details

Six Point 1/4 inch drive shallow SAE socket. Chrome vanadium steel. Size 1/4 inch.

Technical Specs

  • Finish Chrome Vanadium
  • Item Shallow Socket
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Overall Length 1"
  • Number of Points 6
  • Socket Sizes 1/4"
  • Material Chrome
  • Socket Depth Shallow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list