Skip Content
SOCKET 6PT 1/4IN DR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 1/4IN DR 1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS146C
  • Mfr. Model # SS146C
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 14
  • Shipping Weight 0.065 lbs

Product Details

Six Point 1/4 inch drive shallow SAE socket. Chrome vanadium steel. Size 1/2 inch.

Technical Specs

  • Item Shallow Socket
  • Drive Size 1/4"
  • Finish Chrome Vanadium
  • Overall Length 1"
  • SAE or Metric SAE
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 1/2"
  • Socket Depth Shallow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list