Skip Content
SOCKET 6PT 1/2IN DR 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 1/2IN DR 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS12619
  • Mfr. Model # MS12619
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 6 point, size 19 mm.

Technical Specs

  • Item Socket
  • Drive Size 1/2"
  • Finish Chrome Vanadium
  • SAE or Metric Metric
  • Overall Length 38 mm
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list