Skip Content
SOCKET 6PT 1/2IN DR 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6PT 1/2IN DR 12MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS12612
  • Mfr. Model # MS12612
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Chrome vanadium steel, 1/2 inch drive, 6 point, size 12 mm.

Technical Specs

  • Finish Chrome Vanadium
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Item Socket
  • Overall Length 38mm
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 12mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list