SOCKET 6 PT 1/2IN DR 11/16IN BK-PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 6 PT 1/2IN DR 11/16IN BK-PH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS126HB
  • Mfr. Model # SS126HB
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 12
  • Shipping Weight 0.2 lbs

Product Details

1/2 inch drive 11/16 inch socket, 6 pt, black phosphate finish.

Technical Specs

  • Item Socket
  • Finish Black Phosphate
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Number of Points 6
  • Socket Sizes 11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list