Skip Content
SOCKET 6 PT 1/2IN DR 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 6 PT 1/2IN DR 1-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS126R
  • Mfr. Model # SS126R
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Product Details

1/2 inch drive socket, 6 point, size 1-1/4 inch.

Technical Specs

  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 1.73"
  • Item Socket
  • Number of Points 6
  • Material Chrome
  • Socket Sizes 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list