Skip Content
SOCKET, 3/8IN DR, 7/16IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET, 3/8IN DR, 7/16IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX3014
  • Mfr. Model # 3014
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.027 lbs

Product Details

3/8 inch Square drive socket - 6 point

Technical Specs

  • Item Square Drive Sockets
  • Size 7/16"
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Drive Type Square
  • Number of Points 6
  • Overall Length 7/8"
  • Socket Depth Short Length
  • Features 6 Point and Double Hex
  • Material High Grade Tool Steel
  • Finish Black Oxide
  • Socket Type Short and Standard Length
  • Standards EXCEEDS ANSI/DIN
  • Output Type Hex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List