Skip Content
SOCKET, 3/8IN DR, 5/8IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET, 3/8IN DR, 5/8IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5120
  • Mfr. Model # 5120
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.198 lbs

Product Details

1/2 inch Square drive socket - 6 point.

Technical Specs

  • Item Square Drive Sockets
  • Size 5/8"
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Number of Points 6
  • Overall Length 1-1/2"
  • Socket Depth Standard
  • Features 6 Point and Double Hex
  • Finish Black Oxide
  • Material High Grade Tool Steel
  • Drive Type Square
  • Socket Type Standard Length
  • Output Type Hex
  • Standards EXCEEDS ANSI/DIN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list