Skip Content
SOCKET, 3/8IN DR, 5/16IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET, 3/8IN DR, 5/16IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX3210
  • Mfr. Model # 3210
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.076 lbs

Product Details

3/8 inch Square drive long socket - 6 point

Technical Specs

  • Size 5/16"
  • Item Square Drive Sockets
  • Drive Type Square
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 2"
  • Number of Points 6
  • Socket Depth Long Length
  • Finish Black Oxide
  • Features 6 Point and Double Hex
  • Material High Grade Tool Steel
  • Socket Type Long and Extra Long Length
  • Output Type Hex
  • Standards EXCEEDS ANSI/DIN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list